Hydraulic cylinder, sliding outwards ACE HB-28-100-EB-M
Brake cylinder D = 28, stroke 100 mm damping
See technical informationReferences
ACE:HB-28-100-EB-M
Rubix:381574
Manufacturer :HB-28-100M_EB
Product details : Amortyzator HB-28-100-EB-M wersja USA
Hydraulic brake cylinder HB-28, adjustable (pressure or tensile force 30 N to 3000 N), damping, extending
Technical specifications
Attributes
| Cylinder diameter | 28 mm |
|---|
Show UNSPSC/ECL@SS
- Delivery date on request
