References
Festo:DWC-63-125-Y
Rubix:2920077
Manufacturer :558105
EAN:4052568204822

Technical specification
Product details : Siłownik przegubowy DWC-63-125-Y
Hinge cylinder DWC-63-125-Y Stroke=125 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 2132,9 g |
|---|---|
| Type | dwc-63-125-y hinge cylinder |
Show UNSPSC/ECL@SS
zł 786.05 excl. VAT
/ Each
zł 966.84 incl. VAT
- Delivery date on request