References
Festo:DWC-50-75-Y
Rubix:2920107
Manufacturer :558088
EAN:4052568204655

Technical specification
Product details : Siłownik przegubowy DWC-50-75-Y
Hinge cylinder DWC-50-75-Y Stroke=75 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1519,1 g |
|---|---|
| Type | dwc-50-75-y hinge cylinder |
Show UNSPSC/ECL@SS
zł 691.07 excl. VAT
/ Each
zł 850.02 incl. VAT
- Delivery date on request