References
Festo:DWB-63-50-Y-A
Rubix:2920183
Manufacturer :549578
EAN:4052568006006

Technical specification
Product details : Siłownik przegubowy DWB-63-50-Y-A
Hinge cylinder DWB-63-50-Y-A Stroke=50 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1730 g |
|---|---|
| Type | dwb-63-50-y-a hinge cylinder |
Show UNSPSC/ECL@SS
zł 810.58 excl. VAT
/ Each
zł 997.01 incl. VAT
- Delivery date on request