Unisex safety shoes Beta Tools 7294TKK 47
Greased Nubuck ankle shoe, waterproof
See technical informationReferences
Beta Tools:7294TKK 47
Rubix:705235
Manufacturer :072940247
EAN:8014230543314

Product details : Trzewiki bezpieczne z nubuku 7294tkk r47 7294TKK/47
Greased Nubuck ankle shoe, waterproof
Strengths
Greased Nubuck ankle shoe, waterproof
Applications
Safety footwear
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
Show UNSPSC/ECL@SS
- Delivery date on request
EU shoe size
47
