References
Portwest:FT25BLO44
Rubix:1964551
Manufacturer :FT25BLO44
EAN:5036108319008

Product details : Półbuty STEELITE AIRE FT25 S1P blue/orange r.44
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | blue |
| Main material | textile |
| Security Category | s1 |
| Slip resistance | yes |
| Secondary colour | orange |
Show UNSPSC/ECL@SS
zł 194.94 excl. VAT
/ Each
zł 239.78 incl. VAT
- Delivery date on request