Multi-risk overall Portwest BIZ5BKRM
BIZ5 - Bizweld Iona FR Coverall
See technical informationSee documentsReferences
Portwest:BIZ5BKRM
Rubix:483366
Manufacturer :BIZ5BKRM
EAN:5036108200931

Technical specification
Product details : Kombinezon trudnopalny Bizweld Iona Biz5 czarny M
The Bizweld Iona FR Coverall offers visible protection to the wearer. Clever design features include flame resistant reflective tape on the shoulders, sleeves and legs, the option to insert knee pads when needed, ample storage space and a rule pocket. A very popular style.
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Premium sew on flame resistant reflective tape. Radio loops for easy clipping of a radio. Concealed stud front for easy access. Stud adjustable cuffs for a secure fit. Knee pad pockets to facilitate knee pads.
EN11612 A1+A2 B1 C1 E2 F1, EN11611 Classe 1 A1+A2
Type : Regular
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Premium sew on flame resistant reflective tape. Radio loops for easy clipping of a radio. Concealed stud front for easy access. Stud adjustable cuffs for a secure fit. Knee pad pockets to facilitate knee pads.
EN11612 A1+A2 B1 C1 E2 F1, EN11611 Classe 1 A1+A2
Type : Regular
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| High visibility | yes |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
zł 337.73 excl. VAT
/ Each
zł 415.41 incl. VAT
- Delivery date on request