Fixed and variable opening wrench Gedore 1 B 3/4W
Ring impact spanner wrench 1 B (WW) - Whitworth
See technical informationReferences
Gedore:1 B 3/4W
Rubix:756440
Manufacturer :6010550
EAN:4010886601051

Product details : Klucz płasko-oczkowy 1 B 3/4W 6010550
Combination spanner 3/4 W Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 803 g |
|---|---|
| Opening | 3/4w |
| Length | 412 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 242.48 excl. VAT
/ Each
zł 298.25 incl. VAT
- Delivery date on request
