References
Hiwin:EGR35R2000H
Rubix:2138677

Product details : Szyna EGR35R H L=2000mm
Technical specifications
Attributes
| Width | 34 mm |
|---|---|
| Length | 2000 mm |
| Height | 27.5 mm |
| Precision | h |
| Design size | 35 mm |
| Centre-centre distance | 80 mm |
Show UNSPSC/ECL@SS
zł 1,127.97 excl. VAT
/ Each
zł 1,387.4 incl. VAT
- Delivery date on request