References
Hiwin:HGR15T H 650
Rubix:884514

Product details : Szyna HGR15T H L=mm L=650mm
Technical specifications
Attributes
| Width | 15 mm |
|---|---|
| Length | 650 mm |
| Height | 15 mm |
| Design size | 15 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 152.31 excl. VAT
/ Each
zł 187.34 incl. VAT
- Delivery date on request