Chemical resistant glove Ansell 37675070
AlphaTec Solvex 37-675
See technical informationSee documentsReferences
Ansell:37675070
Rubix:439529
Manufacturer :37675070
EAN:0076490447274

Technical specification
Product details : Rękawice SOL-VEX odporne na chemikalia i ciecze 37-675/7
- Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards
- High performance nitrile compound, providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments
- The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
- High levels of flexibility, comfort and dexterity
- Will not swell, weaken or degrade, and does not promote contact dermatitis
Versatile flocked glove of 0.38mm, performing across a diverse range of applications.
Strengths
- Sandpatch finish giving the glove a smooth surface that decreases indirect costs, thanks to fewer rejects of fragile parts
- Fully reusable, with an unequaled abrasion resistance
- Provides superb comfort for the wearer.
- Complies with FDA food handling requirements (21 CFR 177.2600)
- Cotton flocking, reducing sweat for the wearer
Applications
Chemical processing and preparation|Chemical Handling|Cleaning|Janitorial use|Re-fuel oil fluid and diesel|Maintenance of plant and machines
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Size | 7 |
| Length | 330 mm |
| Chemical protection value | jklopt |
| Main material | cotton |
| ESD | no |
| Packaging | 12 pairs per bag / 12 bags per carton |
| Colour | green |
| Thickness | 0.38 mm |
| Material | cotton flocking / nitrile |
Show UNSPSC/ECL@SS
zł 13.41 excl. VAT
/ Each
zł 16.49 incl. VAT
- Delivery date on request