References
Ansell:FLEXIPROOF 40-10
Rubix:932165
Manufacturer :FLEXIPROOF 40-10

Product details : Rękawice Flexiproof 40/10
Smooth green nitrile glove on cotton interlock support, cuff-like cuff.
Standards: EN388_4122, EN374: 2003, EN374-AJK and EN407_X1XXXX
Standards: EN388_4122, EN374: 2003, EN374-AJK and EN407_X1XXXX
Strengths
Good level of dexterity and flexibility. Increased resistance to abrasion. Great comfort in intensive use.
Applications
Agrochemicals. Treatment and preparation of chemical products. Defence industry. Degreasing. Handling acids, caustics and solvents. Maintenance. Metallurgy. Petrochemical plants. Public Services. Refineries - oil and gas. Manipulation of subsets. Tank filling.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 400 mm |
| Chemical protection value | ajk |
| Main material | nitrile |
| ESD | no |
| Colour | green |
| Material | nitrile |
Show UNSPSC/ECL@SS
- Delivery date on request