References
Stahlwille:12110030
Rubix:446655
EAN:4018754148752



Technical specification
Product details : Grzechotka QuickRelease 435SG-QR
435SG-QR Ratchet, QuickRelease
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x30x200 mm |
|---|---|
| Logistic Weight | 275 g |
| Square drive adapter | 3/8 '' |
| Length | 193 mm |
| Weight | 275 g |
Show UNSPSC/ECL@SS
zł 318.75 excl. VAT
/ Each
zł 392.06 incl. VAT
- Delivery date on request
