References
Gedore:2193 U-3 K
Rubix:754966
Manufacturer :1637487
EAN:4010886849200

Product details : Grzechotka przełanczalna 1 2193 U-3 K 1637487
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Square drive adapter | 1' '' |
| Length | 200 mm |
| Diameter | 76 mm |
| Model | 2193 u-3 k |
| Finishing | chromed |
| Weight | 2000 g |
Show UNSPSC/ECL@SS
zł 822.76 excl. VAT
/ Each
zł 1,011.99 incl. VAT
- Delivery date on request
