Referencje
Wera:05104620001
Rubix:860213
Producent:05104620001
EAN:4013288101419




Specyfikacja techniczna
Szczegóły produktu : Wiertło z uchwytem 6-kąt. do metalu HSS 8.0x51.0 05104620001
High quality metal twist drill bits for precise drilling in metal. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for a long service life. Very good concentricity. Tough viscous tempered bits ensure a particularly long service life. The hexagonal shaft ensures very good power transfer. Drive: 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6. 3
Mocne strony
•Twist bit for metal applications
Hex shaft for very good power transfer
HSS = high speed steel with split point
Finely-tuned material elasticity for great durability
Very good concentricity
Hex shaft for very good power transfer
HSS = high speed steel with split point
Finely-tuned material elasticity for great durability
Very good concentricity
Specyfikacja techniczna
Atrybuty
| Rozmiar nadruku | 8 mm |
|---|---|
| Długość | 51 mm |
Pokaż UNSPSC / ECL@SS
zł 28,28 Netto
/ Sztuka
zł 34,78 Brutto
- Termin dostawy na zapytanie