Wałek do piły Bahco 3834-ARBR-930-C
Uchwyt piły otworowej
Zobacz informacje techniczneZobacz dokumentyReferencje
Bahco:3834-ARBR-930-C
Rubix:449634
EAN:7311518225681
Specyfikacja techniczna
Szczegóły produktu : Uchwyt piły otworowej 3834-ARBR-930-C
Arbors for small holesaws Ø14-30mm:
3834-ARBR-730 with triangular shank
3834-ARBR-630, -930, -1130 with hexagonal shank
Arbors for big holesaws Ø32-210mm:
Arbors ending with QC are arbors with quick change mechanism where no tools needed to change holesaw
3834-ARBR-9100, -11152 and -16152, are equipped with Power Driver™ that increases the strength and eliminates play of the holesaw by redistributing the load from the thread to the solid cap
We recommend not to use arbors with 8.5 mm (11/32") shank for holesaws above size 100 mm (4")
HSS Pilot drill 3834-DRL is included in all arbors, to be used for Metal & Wood applications
Arbors can be used with Carbide holesaws but we recommend to use the carbide tipped pilot drill, 3834-DRL-CT, for cutting abrasive materials
Arbors can be used for Multi-Construction holesaws but it requires changing the drill to 3834-DRL-L
All -C arbors are packed in retail package and the others are packed in a cardboard boxes with an instruction leaflet enclosed
Arbor for holesaw sizes 14-30mm
Choose correct shank size for your machine
3834-ARBR-730 with triangular shank
3834-ARBR-630, -930, -1130 with hexagonal shank
Arbors for big holesaws Ø32-210mm:
Arbors ending with QC are arbors with quick change mechanism where no tools needed to change holesaw
3834-ARBR-9100, -11152 and -16152, are equipped with Power Driver™ that increases the strength and eliminates play of the holesaw by redistributing the load from the thread to the solid cap
We recommend not to use arbors with 8.5 mm (11/32") shank for holesaws above size 100 mm (4")
HSS Pilot drill 3834-DRL is included in all arbors, to be used for Metal & Wood applications
Arbors can be used with Carbide holesaws but we recommend to use the carbide tipped pilot drill, 3834-DRL-CT, for cutting abrasive materials
Arbors can be used for Multi-Construction holesaws but it requires changing the drill to 3834-DRL-L
All -C arbors are packed in retail package and the others are packed in a cardboard boxes with an instruction leaflet enclosed
Arbor for holesaw sizes 14-30mm
Choose correct shank size for your machine
Mocne strony
Arbors for small holesaws 14-30mm
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 80 g |
|---|
Pokaż UNSPSC / ECL@SS
zł 57,96 Netto
/ Sztuka
zł 71,29 Brutto
- Termin dostawy na zapytanie

