Taśmy Teroson RB 81 D6 LR78M

Sznur uszczelniający

Zobacz informacje techniczneZobacz dokumenty

Referencje

Teroson:RB 81 D6 LR78M
Rubix:1193060
brand logo

Informacje techniczne

Kolorczarny

Specyfikacja techniczna

Szczegóły produktu : Sznur uszczelniający fi6 RB 81 D6 LR78M 212560


Teroson RB 81 is a black, butyl rubber-based sealant tape that offers very high adhesion to almost all substrates. Teroson® RB 81 is a particularly tacky material that provides firm lamination of the contact surface to create an effective seal. This product has plasto-elastic properties and is self-welding and can withstand higher temperatures for short periods of time with no adverse effect on quality or function. Typical application areas include sealing trim panels, protective and covering trims, sealing overlaps in steel, aluminium, glass, and plastic constructions, bonding of PE foils and many more. Suitable for use on a very wide range of substrates.

Mocne strony

•Self-welding
Very high adhesion strength to almost all substrates
Good water and aging resistance
Non-corrosive constituents

Specyfikacja techniczna


Atrybuty
Kolorczarny
372,21 Netto
/ Sztuka
457,82 Brutto
  • Termin dostawy na zapytanie