Referencje
SMC:LEFS25NZB-200
Rubix:1230907
Specyfikacja techniczna
Szczegóły produktu : Siłownik LEFS25NZB-200
The LEF series slider type electric actuator features a low profile height of 46mm . The actuators main body can be mounted without removing any exterior components, such as the cover, making installation easy. The standard equipped seal band covers the guide, ball screw and belt, preventing grease and external foreign matter from splashing and entering the LEF. There are 2 types of drivers available, ball screw or timing belt. Available motors include servo motor ball screw drive or step motor belt drive. When the LEF is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the in. easy mode in.
Mocne strony
•Body size: 16, 25, 32
Belt drive
Applicable stroke range: 300, 500, 600, 700, 800, 900, 1000, 1200, 1500, 1800, 2000
2 types of motors: servo motor ball screw drive or step motor belt drive
Controller mounting: screw or DIN rail type
Belt drive
Applicable stroke range: 300, 500, 600, 700, 800, 900, 1000, 1200, 1500, 1800, 2000
2 types of motors: servo motor ball screw drive or step motor belt drive
Controller mounting: screw or DIN rail type
Specyfikacja techniczna
Atrybuty
| Wielkość | 25 mm |
|---|---|
| Przebieg | 200 mm |
| Napięcie | 24 V |
Pokaż UNSPSC / ECL@SS
zł 3236,42 Netto
/ Sztuka
zł 3980,8 Brutto
- Termin dostawy na zapytanie
