Referencje
Trelleborg:QRAR04329-N7004
Rubix:1267673
Specyfikacja techniczna
Szczegóły produktu : X-ring QRAR04329-N7004
Original Quad-Ring®* are four lipped seals with a specially developed sealing profile. A wide range of elastomer materials for both standard and special applications allow practically any liquid and gaseous media to be sealed. Quad-Ring®are vulcanized as a continuous ring. They are characterized by their annular form with a four lipped profile.
Mocne strony
•Avoids twisting in the groove. Due to its special profile, the seal does not tend to roll in the groove during reciprocating move men
Low friction
Very good sealing efficiency. Due to an improved pressure profile over the cross-section, a high sealing effect is achieved
A lubricant reservoir formed between the sealing lips improves start up
Unlike an O-Ring, the mold line flash lies in the trough, between and away from the critical sealing lips
Low friction
Very good sealing efficiency. Due to an improved pressure profile over the cross-section, a high sealing effect is achieved
A lubricant reservoir formed between the sealing lips improves start up
Unlike an O-Ring, the mold line flash lies in the trough, between and away from the critical sealing lips
Zastosowania
Dynamic Sealing Functions
Specyfikacja techniczna
Atrybuty
| Średnica wewn. | 50.17 mm |
|---|---|
| Średnica przekroju poprzecznego | 5.33 mm |
| Materiał | nbr |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie