Klin Mitutoyo 611661-016
Płytka wzorcowa metryczna stalowa pojedyncza
Zobacz informacje techniczneZobacz dokumentyReferencje
Mitutoyo:611661-016
Rubix:1239184
EAN:4946368265940
Specyfikacja techniczna
Szczegóły produktu : Płytka wzorcowa metryczna stalowa pojedyncza 611661-016
The Mitutoyo Individual Metric Rectangular gauge Blocks are the same highly accurate blocks we offer in a variety of gauge block sets, but available for individual purchase. This is an ideal way to preserve the integrity and accuracy of your gauge block sets when repeatedly using only one length of gauge block. Each Grade K gauge block of ASME standard is specially supplied with a Certificate of Calibration which certifies the gauge block was manufactured via interferometry. The Mitutoyo innovative lapping technique makes our gauge blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gauge blocks are constructed of high-carbon, high-chrome steel while our CERA gauge blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.
Jednostkowa stalowa płytka wzorcowa Mitutoyo 611661-016 (21,5 mm), klasa K. Precyzyjna obróbka i laserowe oznaczenia, z certyfikatem kontroli.
Mocne strony
•Specific, repeated heat treatment of steel blocks reduce deterioration change over time
CERA blocks are free from dimensional change over time; have 10 times the abrasion resistance of steel gauge blocks
Advanced lapping techniques achieve the best flatness, surface roughness needed for gauge blocks
Each individual gauge block is supplied with a Certificate of Inspection
Black characters on gauge blocks are inscribed by laser and clearly visible
Inspection Certificate included
Supplied in a solid wooden case
CERA blocks are free from dimensional change over time; have 10 times the abrasion resistance of steel gauge blocks
Advanced lapping techniques achieve the best flatness, surface roughness needed for gauge blocks
Each individual gauge block is supplied with a Certificate of Inspection
Black characters on gauge blocks are inscribed by laser and clearly visible
Inspection Certificate included
Supplied in a solid wooden case
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Wymiar nominalny | 21.5 mm |
Pokaż UNSPSC / ECL@SS
zł 530,32 Netto
/ Sztuka
zł 652,29 Brutto
- Termin dostawy na zapytanie
