Klin Mitutoyo 611517-046
Płytka wzorcowa metryczna stalowa pojedyncza
Zobacz informacje techniczneZobacz dokumentyReferencje
Mitutoyo:611517-046
Rubix:1238750
EAN:4946368238104
Specyfikacja techniczna
Szczegóły produktu : Płytka wzorcowa metryczna stalowa pojedyncza 611517-046
The Mitutoyo Individual Metric Rectangular gauge Blocks are the same highly accurate blocks we offer in a variety of gauge block sets, but available for individual purchase. This is an ideal way to preserve the integrity and accuracy of your gauge block sets when repeatedly using only one length of gauge block. Each Grade K gauge block of ASME standard is specially supplied with a Certificate of Calibration which certifies the gauge block was manufactured via interferometry. The Mitutoyo innovative lapping technique makes our gauge blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gauge blocks are constructed of high-carbon, high-chrome steel while our CERA gauge blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.
Pojedyncza metryczna płytka wzorcowa Mitutoyo 611517-046 o nominalnym wymiarze 1,7 mm. Stalowa do kontroli i kalibracji narzędzi pomiarowych.
Mocne strony
•Outstanding dimensional stability
High gauge reliability
Gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them
Gauge blocks have top-quality surfaces, guaranteeing high wringing force
High gauge reliability
Gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them
Gauge blocks have top-quality surfaces, guaranteeing high wringing force
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Wymiar nominalny | 1.7 mm |
Pokaż UNSPSC / ECL@SS
zł 272,67 Netto
/ Sztuka
zł 335,38 Brutto
- Termin dostawy na zapytanie
