Klin Mitutoyo 611582-016

Płytka wzorcowa metryczna stalowa pojedyncza

Zobacz informacje techniczneZobacz dokumenty

Referencje

Mitutoyo:611582-016
Rubix:1238919
EAN:4946368248196
brand logo

Informacje techniczne

Materiałstal

Specyfikacja techniczna

Szczegóły produktu : Płytka wzorcowa metryczna stalowa pojedyncza 611582-016


The Mitutoyo Individual Metric Rectangular gauge Blocks are the same highly accurate blocks we offer in a variety of gauge block sets, but available for individual purchase. This is an ideal way to preserve the integrity and accuracy of your gauge block sets when repeatedly using only one length of gauge block. Each Grade K gauge block of ASME standard is specially supplied with a Certificate of Calibration which certifies the gauge block was manufactured via interferometry. The Mitutoyo innovative lapping technique makes our gauge blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gauge blocks are constructed of high-carbon, high-chrome steel while our CERA gauge blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.
Mitutoyo 611582-016 – metryczna, pojedyncza stalowa płytka wzorcowa do weryfikacji i kalibracji narzędzi pomiarowych.

Mocne strony

•Specific, repeated heat treatment of steel blocks reduce deterioration change over time
CERA blocks are free from dimensional change over time; have 10 times the abrasion resistance of steel gauge blocks
Advanced lapping techniques achieve the best flatness, surface roughness needed for gauge blocks
Each individual gauge block is supplied with a Certificate of Inspection
Black characters on gauge blocks are inscribed by laser and clearly visible
Inspection Certificate included
Supplied in a solid wooden case

Specyfikacja techniczna


Atrybuty
Materiałstal
321,95 Netto
/ Sztuka
396 Brutto
  • Termin dostawy na zapytanie