Frezarka do gratowania z otworem Format 14651040, 9114651040
Pogłębiacz stożkowy
Zobacz informacje techniczneReferencje
Format:14651040, 9114651040
Rubix:2381410
Producent:14651040
EAN:4317784143516
Szczegóły produktu : Pogłębiacz stożkowy 10.4/120st. HSS 14651040
120° countersinks and deburring countersinks with cyl. shank
Design: Axial and radial relief ground. With straight, u-shaped flute length and flutes ground from solid. Also provided with cutting and clearance angles for the most common materials. Application: Suitable for universal chatter and burr-free drilling, countersinking and deburring work for countersunk screws DIN 963, DIN 964, DIN 965, DIN 966 and DIN 7991 in one step. Please note the large countersink range! The excellent cutting properties and easy machining process result from the cone-shaped relief grinding on the coat and angle of rake. The countersink achieves the best results with the strongest feed and lowest cutting speed. Note: Sufficient supply of coolant is essential.
Specyfikacja techniczna
Atrybuty
| Materiał korpusu | hss |
|---|
Pokaż UNSPSC / ECL@SS
- Dostępny

