Referencje
Bahco:PC-16-DECO
Rubix:1688904
EAN:7311518264987

Specyfikacja techniczna
Szczegóły produktu : Piła ręczna do styropianu PC-16-DECO
Mocne strony
•For cutting polystyrene foam, often used for isolation and stucco
Specially developed teething with very fine ground teeth and gullets designed to combine excellent finish with minimized clogging
Screwed two-component handle can be used for approximate 45° and 90° marking guide
Handle with a perfect rubberized grip and good sawing support
Specially developed teething with very fine ground teeth and gullets designed to combine excellent finish with minimized clogging
Screwed two-component handle can be used for approximate 45° and 90° marking guide
Handle with a perfect rubberized grip and good sawing support
Zastosowania
Cutting
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 325 g |
|---|---|
| Długość | 400 mm |
| Typ | piła ręczna |
Pokaż UNSPSC / ECL@SS
zł 68,52 Netto
/ Sztuka
zł 84,28 Brutto
- Termin dostawy na zapytanie
