Referencje
Parker:WEE10SRCF
Rubix:1166728


Informacje techniczne
| Materiał | stal, ocynkowana cynkiem, cr(vi)-free (cf) |
|---|---|
| Średnica gwintowania | 9.73 |
| Typ | złączka wee-r — kolanko nastawne 90° eo/eo-2, 24° flareless / bspp orr (wee10srcf) |
Szczegóły produktu : Złączka WEE10SRCF
The main function of Ermeto DIN locknut adjustable high pressure tube fittings is to connect different numbers of tubes or hoses. This broad range of Ermeto DIN locknut adjustable high pressure tube fittings, types from WEE-R, TEE-R, LEE-R up to VEE-UNF is available in a steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel: Ermeto DIN locknut adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Ermeto DIN locknut adjustable high pressure tube fittings have pressure ratings of up to 315 bar, so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel: Ermeto DIN locknut adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Ermeto DIN locknut adjustable high pressure tube fittings have pressure ratings of up to 315 bar, so that the fittings can be used in a wide range of applications.
Nastawne kolanko 90° Parker EO/EO-2 z uszczelnieniem NBR i gwintem BSPP ORR. Ciśnienie do 250 bar dla rur 10 mm.
Specyfikacja techniczna
Atrybuty
| Materiał | stal, ocynkowana cynkiem, cr(vi)-free (cf) |
|---|---|
| Średnica gwintowania | 9.73 |
| Typ | złączka wee-r — kolanko nastawne 90° eo/eo-2, 24° flareless / bspp orr (wee10srcf) |
| Ciśnienie | 250 bar |
| Średnica rury zewnętrzna | 10 mm |
| Maksymalna temperatura | 100 °C |
Pokaż UNSPSC / ECL@SS
zł 90,46 Netto
/ Sztuka
zł 111,27 Brutto
- Termin dostawy na zapytanie