Referencje
Parker:T35ZLCF
Rubix:713784
Producent:T35ZLCF


Informacje techniczne
| Materiał | stal cynkowo-niklowa (toughshield plus) |
|---|---|
| Typ | złączka stalowa t35zlcf |
Szczegóły produktu : Złączka stalowa T35ZLCF
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Złączka stalowa Parker T35ZLCF (EO-2) w układzie T do rur 35 mm z końcówką 24° stożek (flareless). Zapewnia pracę do 250 bar w zakresie temperatur -40…+200°C.
Specyfikacja techniczna
Atrybuty
| Materiał | stal cynkowo-niklowa (toughshield plus) |
|---|---|
| Typ | złączka stalowa t35zlcf |
| Ciśnienie | 250 bar |
| Połączenie 1 | męska, stożek 24° (35 mm średnica zewnętrzna rury) |
| Min. temperatura | -40 °C |
| Maksymalna temperatura | 200 °C |
| Połączenie 2 | męska, stożek 24° (35 mm średnica zewnętrzna rury) |
Pokaż UNSPSC / ECL@SS
zł 523,1 Netto
/ Sztuka
zł 643,41 Brutto
- Termin dostawy na zapytanie