Referencje
Parker:EW22LMEDOMDCF
Rubix:741503
Producent:EW22LMEDOMDCF


Informacje techniczne
| Materiał | stal cynkowana (bez cr(vi)) |
|---|---|
| Średnica gwintowania | 26 |
| Typ | złaczka stalowa ew22lmedomdcf |
Specyfikacja techniczna
Szczegóły produktu : ZŁACZKA STALOWA EW22LMEDOMDCF
The main function of Ermeto swivel adjustable DIN fittings is to connect different numbers of tubes or hoses. This broad range of DIN swivel adjustable fittings, types EW-M-ED, EV-R-ED, ET-M-ED up to EVL-R is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications: ;
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Swivel adjustable fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications: ;
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Swivel adjustable fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Złączka stalowa Parker EW22LMEDOMDCF (EO-2) do rur 22 mm z gwintem M26x1,5. Maks. ciśnienie 250 bar i zakres temperatur -20…+100°C.
Specyfikacja techniczna
Atrybuty
| Materiał | stal cynkowana (bez cr(vi)) |
|---|---|
| Średnica gwintowania | 26 |
| Typ | złaczka stalowa ew22lmedomdcf |
| Ciśnienie | 250 bar |
| Średnica rury zewnętrzna | 22 mm |
| Maksymalna temperatura | 100 °C |
Pokaż UNSPSC / ECL@SS
zł 135,21 Netto
/ Sztuka
zł 166,31 Brutto
- Termin dostawy na zapytanie