Referencje
Parker:DA06ZLCF
Rubix:394986


Informacje techniczne
| Typ | złączka da06zlcf |
|---|---|
| Średnica rury zewnętrzna | 6 mm |
| Połączenie 1 | m12 x 1.5 '' |
Szczegóły produktu : Złączka DA06ZLCF
The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose.This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Złączka Parker DA06ZLCF – adapter Distance Piece do systemu EO/EO-2. Rozmiar 6 mm, połączenie gwintowane M12 x 1.5, ciśnienie wg serii CF (71 bar).
Specyfikacja techniczna
Atrybuty
| Typ | złączka da06zlcf |
|---|---|
| Średnica rury zewnętrzna | 6 mm |
| Połączenie 1 | m12 x 1.5 '' |
| Ciśnienie | 71 bar |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie