Referencje
Parker:EL22ZLCF
Rubix:506800
Producent:EL22ZLCF


Informacje techniczne
| Materiał | stal, powłoka cynkowo-niklowa bez chromu vi (toughshield plus) — uszczelnienia elastomerowe nbr/fpm |
|---|---|
| Typ | przyłączka trójnikowa el22zlcf |
Szczegóły produktu : Przyłączka trójnikowa EL22ZLCF
The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose.This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Trójnik EO-2 Parker EL22ZLCF w technologii swivel nut run tee (24° flareless) z uszczelnieniem elastomerowym. Ciśnienie do 250 bar.
Specyfikacja techniczna
Atrybuty
| Materiał | stal, powłoka cynkowo-niklowa bez chromu vi (toughshield plus) — uszczelnienia elastomerowe nbr/fpm |
|---|---|
| Typ | przyłączka trójnikowa el22zlcf |
| Ciśnienie | 250 bar |
| Połączenie 1 | rurka 22 mm |
| Min. temperatura | -40 °C |
| Maksymalna temperatura | 250 °C |
| Połączenie 2 | gwint m30 x 2 |
Pokaż UNSPSC / ECL@SS
zł 270,85 Netto
/ Sztuka
zł 333,15 Brutto
- Termin dostawy na zapytanie