Referencje
Parker:SCPSD-600-04-27
Rubix:977193

Szczegóły produktu : Czujnik ciśnienia SCPSD-600-04-27
The PressureController combines the functions of a
pressure switch, a pressure sensor and a display device.
The PressureController is easy to operate, has a compact
design and is very reliable. The PressureController features
excellent technical specifications, optimal pressure
management and a wide variety of installation options.
This makes it perfect for permanent series use in industrial
applications. The parameters are set using the keys or over a programming module.
Each switching output can be adjusted individually:
• NO/NC contact
• On/off switching pressures
• Delay times
• Hysteresis / window function
• Attenuation
Thanks to these easy switching functions, intelligent adjustments
can be set which are normally not possible using a mechanical switch. Therefore, many switches can be replaced with one controller
Markets:
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Power Generation
• Process
Applications:
for permanent series use in industrial applications
• Dependable
• Easily operable
• Long-term stability
• Excellent interference immunity
• High protection class
• Many variants
• Pivoting
• Analogue output
• Password
• MPa, bar, PSI
pressure switch, a pressure sensor and a display device.
The PressureController is easy to operate, has a compact
design and is very reliable. The PressureController features
excellent technical specifications, optimal pressure
management and a wide variety of installation options.
This makes it perfect for permanent series use in industrial
applications. The parameters are set using the keys or over a programming module.
Each switching output can be adjusted individually:
• NO/NC contact
• On/off switching pressures
• Delay times
• Hysteresis / window function
• Attenuation
Thanks to these easy switching functions, intelligent adjustments
can be set which are normally not possible using a mechanical switch. Therefore, many switches can be replaced with one controller
Markets:
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Power Generation
• Process
Applications:
for permanent series use in industrial applications
Features / Advantages:
• Compact size
• Rugged• Dependable
• Easily operable
• Long-term stability
• Excellent interference immunity
• High protection class
• Many variants
• Pivoting
• Analogue output
• Password
• MPa, bar, PSI
Czujnik ciśnienia Parker SCPSD-600-04-27 do 0–600 bar. Zasilanie 15–30 VDC (nom. 24 VDC), -20…+85°C i IP65 (z wtykiem), z 2 wyjściami przełączającymi PNP.
Specyfikacja techniczna
Atrybuty
| Typ | czujnik ciśnienia scpsd-600-04-27 |
|---|---|
| Maksymalna temperatura | 85 °C |
| Naprężenie, maks. | 30 V |
| Napięcie | 24 V |
| Połączenie | g1/4 bspp (złącze procesowe; gwint); m12x1, 4-biegunowe (złocone styki, wyjścia przełączające pnp) |
| Naprężenie, min. | 15 V |
| Min. ciśnienie robocze | 0 bar |
| Maksymalne ciśnienie serwisowe | 1200 bar |
| Dokładność | ± 0,5 % zakresu (typ.); ± 1 % zakresu (maks.) |
| Dane wyjściowe | 2 wyjścia przełączające (mosfet high side, pnp); funkcje no/nc, okno/histereza; bez wyjścia analogowego |
| Stopień ochrony (IP) | ip65 |
Pokaż UNSPSC / ECL@SS
zł 1769,49 Netto
/ Sztuka
zł 2176,47 Brutto
- Termin dostawy na zapytanie
