Referencje
Parker:TR28/12/28LCFX
Rubix:536140
Producent:TR28/12/28LCFX


Informacje techniczne
| Materiał | stal (cynkowana, cr(vi)-free) |
|---|---|
| Typ | złączka trójnikowa redukcyjna (tee-reducer) |
Specyfikacja techniczna
Szczegóły produktu : Złączka trójnikowa redukcyjna TR28/12/28LCFX
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Redukcyjny trójnik Parker TR28/12/28LCFX (EO-2) do rur 28 mm i 12 mm. Stal cynkowana, zakres pracy -40…+250°C; ciśnienie nominalne 250 bar.
Specyfikacja techniczna
Atrybuty
| Materiał | stal (cynkowana, cr(vi)-free) |
|---|---|
| Typ | złączka trójnikowa redukcyjna (tee-reducer) |
| Ciśnienie | 250 bar |
| Połączenie 1 | 28 mm rohr-außendurchmesser (außengewinde, 24° konus), gewinde m36x2 |
| Min. temperatura | -40 °C |
| Maksymalna temperatura | 250 °C |
| Połączenie 2 | 12 mm rohr-außendurchmesser (außengewinde, 24° konus), gewinde m18x1,5 |
Pokaż UNSPSC / ECL@SS
zł 345,61 Netto
/ Sztuka
zł 425,1 Brutto
- Termin dostawy na zapytanie