Referencje
Parker:WEE22LM27X2OROMDCF
Rubix:742227


Informacje techniczne
| Materiał | stal |
|---|---|
| Średnica gwintowania | 27 |
| Typ | kolanko nastawne z kontrnakrętką (eo) |
Szczegóły produktu : ZŁĄCZKA STALOWA WEE22LM27X2OROMDCF
The main function of Ermeto DIN locknut adjustable high pressure tube fittings is to connect different numbers of tubes or hoses. This broad range of Ermeto DIN locknut adjustable high pressure tube fittings, types from WEE-R, TEE-R, LEE-R up to VEE-UNF is available in a steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel: Ermeto DIN locknut adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Ermeto DIN locknut adjustable high pressure tube fittings have pressure ratings of up to 315 bar, so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel: Ermeto DIN locknut adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Ermeto DIN locknut adjustable high pressure tube fittings have pressure ratings of up to 315 bar, so that the fittings can be used in a wide range of applications.
Stalowe kolanko nastawne Parker WEE22LM27X2OROMDCF do rur o Ø22 mm i gwincie M27x2 (ISO 6149). Ciśnienie standardowe: 315 bar (CF).
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Średnica gwintowania | 27 |
| Typ | kolanko nastawne z kontrnakrętką (eo) |
| Ciśnienie | 315 bar |
| Średnica rury zewnętrzna | 22 mm |
Pokaż UNSPSC / ECL@SS
zł 332,79 Netto
/ Sztuka
zł 409,33 Brutto
- Termin dostawy na zapytanie