Referencje
Parker:5025-4PBL
Rubix:711123
Producent:5025-4PBL
Szczegóły produktu : Kapturek do szybkozłącza 5025-4PBL
Protective dust caps and plugs play a crucial role in the life of a quick coupling. Dust protection shields the connecting surfaces of couplers and nipples from environmental dust and dirt when the coupling is not connected.
Common coupler and nipple protectors are listed. Please contact the Quick Coupling Division for availability of other dust cap and plug sizes and options not shown.
Markets:
• Agriculture
• Construction
• Industrial
Features/Benefits:
• Protection from environmental dirt and grit prolongs the coupling life and helps to keep it in working condition
• Helps to keep contaminants out of the fluid system
• Color coded caps and plugs help to visually identify connecting lines
• Tether straps keep the caps and plugs nearby when coupling halves are connected
Applications:
• Tractors, implements, and farm equipment
• Hydraulic tools
• Construction equipment
• Mobile equipment
• Fluid transfer and filling systems
Common coupler and nipple protectors are listed. Please contact the Quick Coupling Division for availability of other dust cap and plug sizes and options not shown.
Markets:
• Agriculture
• Construction
• Industrial
Features/Benefits:
• Protection from environmental dirt and grit prolongs the coupling life and helps to keep it in working condition
• Helps to keep contaminants out of the fluid system
• Color coded caps and plugs help to visually identify connecting lines
• Tether straps keep the caps and plugs nearby when coupling halves are connected
Applications:
• Tractors, implements, and farm equipment
• Hydraulic tools
• Construction equipment
• Mobile equipment
• Fluid transfer and filling systems
Akcesoria w zestawie : Osłona szybkozłączki
Kolor : czarny
Dział : Dział szybkozłączy
Materiał konstrukcyjny : Tworzywo sztuczne
Seria produktów : Série 2000
Wymiary : 1/2"
Kolor : czarny
Dział : Dział szybkozłączy
Materiał konstrukcyjny : Tworzywo sztuczne
Seria produktów : Série 2000
Wymiary : 1/2"
Specyfikacja techniczna
Atrybuty
| Typ | kapturek do szybkozłącza 5025-4pbl |
|---|
Pokaż UNSPSC / ECL@SS
zł 9,58 Netto
/ Sztuka
zł 11,78 Brutto
- Termin dostawy na zapytanie