Referencje
Parker:RAP12-542
Rubix:716219


Informacje techniczne
| Typ | uchwyt do rur poliamidowy rap12-542 k69 |
|---|---|
| Średnica mocowania | 42 mm |
Szczegóły produktu : Uchwyt do rur poliamidowy RAP12-542 K69
EO-Tube Clamps according DIN 3015-1 for normal mechanical
requirements are available in nine standard sizes.
– Outer tube diameter for the metric series 4 to 101.8 mm
– Outer tube diameter for the inch-size series R 1/8˝ to R 3½˝
– Outer tube diameter for the imperial size series 1/4˝ to 4˝
The clamp body is available in a round/closed version. Welding plates, rail-supports, cover plates and construction types.
CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.
MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
APPLICATIONS:
• Suitable for general hydraulic applications.
Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
requirements are available in nine standard sizes.
– Outer tube diameter for the metric series 4 to 101.8 mm
– Outer tube diameter for the inch-size series R 1/8˝ to R 3½˝
– Outer tube diameter for the imperial size series 1/4˝ to 4˝
The clamp body is available in a round/closed version. Welding plates, rail-supports, cover plates and construction types.
CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.
MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
APPLICATIONS:
• Suitable for general hydraulic applications.
Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Akcesoria w zestawie : KIT 12 (obejma, śruba z łbem sześciokątnym, płytka kryjąca, nakrętka szynowa)
Dywizja : High Pressure Connectors Europe Division Materiał konstrukcyjny : Polipropylen Styl produktu : Odrywalny, z luzem napięcia Wymiary : 5 Średnica zewnętrzna rury : 42 mm
Dywizja : High Pressure Connectors Europe Division Materiał konstrukcyjny : Polipropylen Styl produktu : Odrywalny, z luzem napięcia Wymiary : 5 Średnica zewnętrzna rury : 42 mm
Specyfikacja techniczna
Atrybuty
| Typ | uchwyt do rur poliamidowy rap12-542 k69 |
|---|---|
| Średnica mocowania | 42 mm |
| Minimalny zakres mocowania | 32 mm |
| Zakres mocowania, maks. | 42 mm |
| Szerokość | 30 mm |
| Materiał | poliamid 6 (pa 6) |
Pokaż UNSPSC / ECL@SS
zł 22,96 Netto
/ Sztuka
zł 28,24 Brutto
- Termin dostawy na zapytanie