Referencje
Parker:T25ZS71
Rubix:711046


Informacje techniczne
| Materiał | stal nierdzewna 1.4571 |
|---|---|
| Typ | złączka ermeto eo-2, t25zs71 — trójnik (t), 24° stożek, ø rury 25 mm |
Szczegóły produktu : Złączka nierdzewna T25ZS71
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Trójnik Ermeto EO-2 T25ZS71 z 24° stożkiem do rur 25 mm. Stal nierdzewna 1.4571, 400 bar i -60…+400°C.
Specyfikacja techniczna
Atrybuty
| Materiał | stal nierdzewna 1.4571 |
|---|---|
| Typ | złączka ermeto eo-2, t25zs71 — trójnik (t), 24° stożek, ø rury 25 mm |
| Ciśnienie | 400 bar |
| Połączenie 1 | 24° conus (buis-naar-buis, eo-2 union tee, 25 mm buis od) |
| Maksymalna temperatura | 400 °C |
| Połączenie 2 | 24° conus (buis-naar-buis, eo-2 union tee, 25 mm buis od) |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie