Referencje
Parker:SWVE10LROMDCF
Rubix:382844
Producent:SWVE10LROMDCF


Informacje techniczne
| Typ | złączka banjo swve-r (kolanko) eo 24° / bspp |
|---|
Szczegóły produktu : Złączka SWVE10LROMDCF
The main function of Ermeto DIN banjo fittings is to connect different numbers of tubes or hoses. This broad range of DIN banjo fittings, types from WH-M-KDS, TH-R up to DSVW-R is available in Cr(VI)-free surfaces and in a stainless material version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or seal (EO-2).
Kolanko banjo SWVE-R firmy Parker do złączek EO 24°. Ocynkowana stal i uszczelnienie NBR; ciśnienie 160 bar dla rozmiaru rury 10 mm.
Mocne strony
•High corrosion resistance, The Cr(VI)-free surface treatment gives an average corrosion resistance of more than 500 hours to white rust|•This attribute extends the life cycle of the fittings|•Fittings have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance|•These features extend the range of applications|•High pressure, Banjo fittings have pressure ratings for S series and L series|•These features increase the range of applications
Zastosowania
General Hydraulic Application;Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel Transfer;Hydraulic;Manufacturing Equipment;Marine;Material Handling;Mobile Equipment;Oilfield;Packaging;Transportation
Specyfikacja techniczna
Atrybuty
| Typ | złączka banjo swve-r (kolanko) eo 24° / bspp |
|---|---|
| Ciśnienie | 160 bar |
| Średnica rury zewnętrzna | 10 mm |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie