Referencje
Parker:WE38SRCFX
Rubix:533381


Informacje techniczne
| Materiał | stal ocynkowana, bez cr(vi) (cfx) |
|---|---|
| Średnica gwintowania | g 1 1/2 (bspp) |
| Typ | przyłączka kolankowa parker we38srcfx z gwintem bspp i metalową krawędzią uszczelniającą |
Szczegóły produktu : Przyłączka kolankowa z gwintem BSPP i metalową krawędzią uszczelniającą WE38SRCFX
The main function of Ermeto DIN non adjustable high pressure tube fittings is to connect different numbers of tubes or hoses. This broad range of Ermeto DIN non adjustable high pressure tube fittings, types WE-NPT, TE-M up to LE-R is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Przyłączka kolankowa Parker WE38SRCFX z gwintem BSPP i metalową krawędzią uszczelniającą (ISO 1179). Ciśnienie nominalne do 160 bar i praca w zakresie −60…+400°C.
Specyfikacja techniczna
Atrybuty
| Materiał | stal ocynkowana, bez cr(vi) (cfx) |
|---|---|
| Średnica gwintowania | g 1 1/2 (bspp) |
| Typ | przyłączka kolankowa parker we38srcfx z gwintem bspp i metalową krawędzią uszczelniającą |
| Ciśnienie | 160 bar |
| Średnica rury zewnętrzna | 32 mm |
| Maksymalna temperatura | 400 °C |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie