Referencje
Parker:SKA15X271
Rubix:712995


Informacje techniczne
| Materiał | stal nierdzewna |
|---|---|
| Typ | złączka spawalnicza eo 24° (stożek męski) z uszczelką o-ring; spawanie doczołowe (butt weld) |
Szczegóły produktu : Złączka nierdzewna SKA15X271
Ermeto weld nipples, types SKA and SKA-ORB, can be assembled in any EO tube fitting, so that this fitting type has a broad range of applications. Ermeto weld nipples are available in all sizes from 6 – 38/42 in the light and heavy series. The Ermeto weld nipple is welded to the tube end without the O-ring. Assembling beforehand a retaining nut with the right size and orientation should not be forgotten. Special guidelines and regulations may apply to the pre-handling of the tube end, the welding procedure, welding personnel qualifications, post-processing and testing and documentation of the weld connection.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Ermeto weld nipples can be combined with all EO fittings, resulting in a very broad range of applications.
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the soft-seal Ermeto weld nipple connector does not have to be retightened. This means that the connector has a long life and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled Ermeto weld nipples do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto weld nipples can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Ermeto weld nipples can be combined with all EO fittings, resulting in a very broad range of applications.
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the soft-seal Ermeto weld nipple connector does not have to be retightened. This means that the connector has a long life and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled Ermeto weld nipples do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto weld nipples can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
Akcesoria w zestawie : n/a
Zastosowanie : Transfer chemikaliów, transfer paliw, hydraulika, sprzęt mobilny, pola naftowe, opakowania
Materiał korpusu : Stal nierdzewna
Marka : Ermeto
Konfiguracja : Rura do spawania
Rozmiar złącza 1 : 15 mm średnica zewnętrzna rury
Rozmiar złącza 1 : 15 mm (średnica zewnętrzna)
Typ złącza 1 : męskie, stożek 24°, (z uszczelką O-ring)
Typ połączenia 1 : stożek męski 24° (z uszczelką O-ring)
Typ połączenia 2 : spawanie doczołowe
Dział : Europejski oddział złącz wysokociśnieniowych
Dla typów płynów : Płyny hydrauliczne, chemikalia, paliwa, gazy, para
Przemysł : Rolnictwo, motoryzacja, budownictwo, wyposażenie produkcji przemysłowej, morski, obsługa materiałów, transport
Maksymalna temperatura otoczenia : 400, 752
Maksymalna temperatura medium : 400, 752
Maksymalne ciśnienie robocze : 315
Minimalna temperatura otoczenia : -60, -76
Minimalna temperatura medium : -60, -76
Seria produktów : EO Light
Styl produktu : Spawanie doczołowe, końcówka
Typ produktu : Złącza hydrauliczne DIN
Materiał uszczelnienia : FKM
Rodzaj uszczelnienia : Uszczelka O-ring
Kształt : Prosty
Specyfikacje : DIN, ISO 8434
Technologia : Obsługa płynów i gazów
Grubość ścianki rury : 2
Grubość ścianki rury : 2 mm
Zastosowanie : Transfer chemikaliów, transfer paliw, hydraulika, sprzęt mobilny, pola naftowe, opakowania
Materiał korpusu : Stal nierdzewna
Marka : Ermeto
Konfiguracja : Rura do spawania
Rozmiar złącza 1 : 15 mm średnica zewnętrzna rury
Rozmiar złącza 1 : 15 mm (średnica zewnętrzna)
Typ złącza 1 : męskie, stożek 24°, (z uszczelką O-ring)
Typ połączenia 1 : stożek męski 24° (z uszczelką O-ring)
Typ połączenia 2 : spawanie doczołowe
Dział : Europejski oddział złącz wysokociśnieniowych
Dla typów płynów : Płyny hydrauliczne, chemikalia, paliwa, gazy, para
Przemysł : Rolnictwo, motoryzacja, budownictwo, wyposażenie produkcji przemysłowej, morski, obsługa materiałów, transport
Maksymalna temperatura otoczenia : 400, 752
Maksymalna temperatura medium : 400, 752
Maksymalne ciśnienie robocze : 315
Minimalna temperatura otoczenia : -60, -76
Minimalna temperatura medium : -60, -76
Seria produktów : EO Light
Styl produktu : Spawanie doczołowe, końcówka
Typ produktu : Złącza hydrauliczne DIN
Materiał uszczelnienia : FKM
Rodzaj uszczelnienia : Uszczelka O-ring
Kształt : Prosty
Specyfikacje : DIN, ISO 8434
Technologia : Obsługa płynów i gazów
Grubość ścianki rury : 2
Grubość ścianki rury : 2 mm
Specyfikacja techniczna
Atrybuty
| Materiał | stal nierdzewna |
|---|---|
| Typ | złączka spawalnicza eo 24° (stożek męski) z uszczelką o-ring; spawanie doczołowe (butt weld) |
| Średnica rury zewnętrzna | 15 mm |
| Ciśnienie | 315 bar |
Pokaż UNSPSC / ECL@SS
zł 89,93 Netto
/ Sztuka
zł 110,61 Brutto
- Termin dostawy na zapytanie