Referencje
Parker:ROV25ZSCF
Rubix:841282


Informacje techniczne
| Typ | zaślepka rov25zscf (eo-2, 24° flareless) |
|---|
Szczegóły produktu : Złączka ROV25ZSCF
The function of plugs for Ermeto DIN high pressure hydraulic fittings is the safe closure of ports in hydraulic systems. This broad range of plugs, types ROV, VSTI M-OR up to BUZM is available in steel and in a stainless steel version.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: The plugs have pressure ratings of up to 630 bar, so that the plugs can be used in a wide range of applications.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: The plugs have pressure ratings of up to 630 bar, so that the plugs can be used in a wide range of applications.
Zaślepka Parker ROV25ZSCF EO-2 24° flareless do końców rur Ø25 mm. Wysokie ciśnienie serwisowe do 400 bar.
Specyfikacja techniczna
Atrybuty
| Typ | zaślepka rov25zscf (eo-2, 24° flareless) |
|---|---|
| Maksymalne ciśnienie serwisowe | 400 bar |
| Średnica rury zewnętrzna | 25 mm |
| Maksymalna temperatura | 572 °C |
Pokaż UNSPSC / ECL@SS
zł 199,18 Netto
/ Sztuka
zł 244,99 Brutto
- Termin dostawy na zapytanie