Referencje
Parker:GE16ZS3/4UNF71
Rubix:714396
Producent:GE16ZS3/4UNF71


Informacje techniczne
| Materiał | stal nierdzewna |
|---|---|
| Typ | złączka nierdzewna ge16zs3/4unf71 |
| Średnica gwintowania (cal) | 0.75 '' |
Szczegóły produktu : Złączka nierdzewna GE16ZS3/4UNF71
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Złączka nierdzewna Parker GE16ZS3/4UNF71 do połączeń z gwintem UNF 3/4-16 i uszczelnieniem O-ring (ISO 11926). Stal nierdzewna.
Specyfikacja techniczna
Atrybuty
| Materiał | stal nierdzewna |
|---|---|
| Typ | złączka nierdzewna ge16zs3/4unf71 |
| Średnica gwintowania (cal) | 0.75 '' |
| Średnica łączenia 2 | 16 mm |
Pokaż UNSPSC / ECL@SS
zł 938,34 Netto
/ Sztuka
zł 1154,16 Brutto
- Termin dostawy na zapytanie