Referencje
Parker:WE06L1/8NPTCFX
Rubix:533306


Informacje techniczne
| Materiał | stal, cynkowana, bez cr(vi) |
|---|---|
| Typ | kolanko 90° męskie (we-npt, stożek 24°) |
| Średnica gwintowania (cal) | 1/8-27 '' |
Szczegóły produktu : Przyłączka kolankowa WE06L1/8NPTCFX
The main function of Ermeto DIN non adjustable high pressure tube fittings is to connect different numbers of tubes or hoses. This broad range of Ermeto DIN non adjustable high pressure tube fittings, types WE-NPT, TE-M up to LE-R is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Przyłączka kolankowa Parker Ermeto WE06L1/8NPTCFX (90°) z gwintem NPT 1/8-27 do rur o OD 6 mm. Konstrukcja stalowa zapewnia wysoką odporność temperaturową i ciśnieniową.
Specyfikacja techniczna
Atrybuty
| Materiał | stal, cynkowana, bez cr(vi) |
|---|---|
| Typ | kolanko 90° męskie (we-npt, stożek 24°) |
| Średnica gwintowania (cal) | 1/8-27 '' |
| Maksymalna temperatura | 250 °C |
| Ciśnienie nominalne | 315 bar |
| Ciśnienie | 315 bar |
| Seria | l (light) |
| Średnica rury zewnętrzna | 6 mm |
| Maksymalne ciśnienie serwisowe | 315 bar |
Pokaż UNSPSC / ECL@SS
zł 34,5 Netto
/ Sztuka
zł 42,44 Brutto
- Termin dostawy na zapytanie