Referencje
Parker:W04LLCFX
Rubix:714093
Producent:W04LLCFX


Informacje techniczne
| Materiał | stal cynkowana (cr(vi)-free) |
|---|---|
| Typ | korpus złączki stalowej w04llcfx (kolanko 90°, eo 24°) |
Specyfikacja techniczna
Szczegóły produktu : Korpus złączki stalowej W04LLCFX
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Korpus złączki stalowej Parker W04LLCFX to kolanko 90° z końcówką stożkową EO 24° do rur 4 mm. Zakres temperatur: -40 do +250°C.
Specyfikacja techniczna
Atrybuty
| Materiał | stal cynkowana (cr(vi)-free) |
|---|---|
| Typ | korpus złączki stalowej w04llcfx (kolanko 90°, eo 24°) |
| Min. temperatura | -40 °C |
| Maksymalna temperatura | 250 °C |
| Ciśnienie nominalne | 100 bar |
| Ciśnienie | 100 bar |
| Seria | ermeto original eo (w – union elbow), bardzo lekka seria |
| Średnica rury zewnętrzna | 4 mm |
| Maksymalne ciśnienie serwisowe | 100 bar |
Pokaż UNSPSC / ECL@SS
zł 23,48 Netto
/ Sztuka
zł 28,88 Brutto
- Termin dostawy na zapytanie