Referencje
Parker:GE16SR71X
Rubix:715098
Producent:GE16SR71X


Informacje techniczne
| Materiał | stal nierdzewna |
|---|---|
| Typ | męska złączka na bolec (ge-r) 24° flarless / bspp, stal nierdzewna (71x) |
| Średnica gwintowania (cal) | 1/2 '' |
Szczegóły produktu : Złączka nierdzewna GE16SR71X
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Złączka na bolec Parker GE16SR71X (stal nierdzewna) do połączeń rur w układach hydraulicznych. Maks. ciśnienie serwisowe: 400 bar.
Specyfikacja techniczna
Atrybuty
| Materiał | stal nierdzewna |
|---|---|
| Typ | męska złączka na bolec (ge-r) 24° flarless / bspp, stal nierdzewna (71x) |
| Średnica gwintowania (cal) | 1/2 '' |
| Maksymalne ciśnienie serwisowe | 400 bar |
| Średnica łączenia 2 | 16 mm |
Pokaż UNSPSC / ECL@SS
zł 80,74 Netto
/ Sztuka
zł 99,31 Brutto
- Termin dostawy na zapytanie