Referencje
Parker:G01459Q
Rubix:714723
Producent:G01459Q


Informacje techniczne
| Typ | wkład filtra 0-34p-2-10qh g01459q |
|---|---|
| Dokładność filtrowania | 10 µm |
Szczegóły produktu : Wkład filtra 0-34p-2-10qh G01459Q
Parker 22PD/32PD Series High Pressure Duplex Filters utilise a duplex design containing a changeover valve with integrated balancing valve and vent ports. This design offers continuous operation during element change.
High quality Glassfibre filtration media is applied in the replacement elements as standard.
Beside the normal elements, also High Strength (high collapse pressure) elements are available for situations where high differential pressure over the element can occur, for example when no bypass pressure valve is mounted.
Using genuine Parker replacement elements guarantees Parker’s quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
High quality Glassfibre filtration media is applied in the replacement elements as standard.
Beside the normal elements, also High Strength (high collapse pressure) elements are available for situations where high differential pressure over the element can occur, for example when no bypass pressure valve is mounted.
Using genuine Parker replacement elements guarantees Parker’s quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Diamètre : 93 mm
Division : Division de filtration hydraulique et industrielle EMEA
Type d'élément filtrant : Élément jetable haute résistance
Type d'élément filtrant : 10QH High Strength Microglass
Pour utilisation avec : boîtier 32PD
Longueur : 319 mm
Différentiel de pression maximum : 210 bar (ISO 2941)
Cote de micron : 10 µm
Matériau du joint : Nitrile
Dimensions : Longueur 2
Division : Division de filtration hydraulique et industrielle EMEA
Type d'élément filtrant : Élément jetable haute résistance
Type d'élément filtrant : 10QH High Strength Microglass
Pour utilisation avec : boîtier 32PD
Longueur : 319 mm
Différentiel de pression maximum : 210 bar (ISO 2941)
Cote de micron : 10 µm
Matériau du joint : Nitrile
Dimensions : Longueur 2
Specyfikacja techniczna
Atrybuty
| Typ | wkład filtra 0-34p-2-10qh g01459q |
|---|---|
| Dokładność filtrowania | 10 µm |
| Maksymalne ciśnienie serwisowe | 210 bar |
| Materiał | nitril (nbr) |
Pokaż UNSPSC / ECL@SS
zł 2658,32 Netto
/ Sztuka
zł 3269,73 Brutto
- Termin dostawy na zapytanie