Złącze zaciskowe - rura do rury Parker GZ22LCF
Parker Hannifin ERMETO DIN OBROTOWY DO OBROTOWEGO WYSOKOCIŚNIENIOWEGO HYDRAULICZNEGO ZŁĄCZA RUROWEGO
Zobacz informacje techniczneReferencje
Parker:GZ22LCF
Rubix:380978
Producent:GZ22LCF
Szczegóły produktu : Dwuzłączka GZ22LCF
Główną funkcją wysokociśnieniowych złączek hydraulicznych Ermeto DIN typu swivel-to-swivel jest łączenie 2 rur lub węży. Ta szeroka gama złączek jest dostępna w wersji stalowej z powierzchniami wolnymi od Cr(VI) oraz w wersji ze stali nierdzewnej.
Accessories Included: Pre-assembled with EO-2 Functional Nut
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Swivel to Swivel
Connection 1 Size: 22 mm Tube O.D.
Connection 1 Size: 22 mm (O.D.)
Connection 1 Type: Male, 24° Cone (with O-Ring)
Connection 1 Type: Male 24° Cone (with O-Ring)
Connection 2 Size: 22 mm Tube O.D.
Connection 2 Size: 22 mm (O.D.)
Connection 2 Type: Male, 24° Cone (with O-Ring)
Connection 2 Type: Male 24° Cone (with O-Ring)
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 250
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Light
Product Style: Adjustable Position
Product Type: Hydraulic DIN Fittings
Seal Material: NBR
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Swivel to Swivel
Connection 1 Size: 22 mm Tube O.D.
Connection 1 Size: 22 mm (O.D.)
Connection 1 Type: Male, 24° Cone (with O-Ring)
Connection 1 Type: Male 24° Cone (with O-Ring)
Connection 2 Size: 22 mm Tube O.D.
Connection 2 Size: 22 mm (O.D.)
Connection 2 Type: Male, 24° Cone (with O-Ring)
Connection 2 Type: Male 24° Cone (with O-Ring)
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 250
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Light
Product Style: Adjustable Position
Product Type: Hydraulic DIN Fittings
Seal Material: NBR
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Średnica łączenia | 22 mm |
| Średnica łączenia 2 | 22 mm |
Pokaż UNSPSC / ECL@SS
zł 93,77 Netto
/ Sztuka
zł 115,34 Brutto
- Termin dostawy na zapytanie

