Referencje
SKF:SNL 213 V
Rubix:648073
Producent:500131
EAN:7316575544584

Szczegóły produktu : Oprawa SE 213 V
Oprawy łożyskowe dzielone SNL i SE to najpopularniejsze oprawy łożyskowe SKF na rynku, opracowane jako pierwszy wybór pod względem konstrukcji, jakości i oszczędności. Umożliwiają one wbudowanym łożyskom osiągnięcie maksymalnej trwałości eksploatacyjnej przy mniejszym zapotrzebowaniu na konserwację.
Mocne strony
- High load carrying capacity and machining quality
Stiff design insensitive to over-tightening of the attachment bolts
Excellent heat dissipation lowers bearing operating temperature, extends relubrication intervals and increases the service life of the bearings, seals and lubricant
Drilled and tapped holes for grease fittings
Caps and bases individually marked to avoid mixing caps and bases, enabling traceability
Dimples cast into housing to identify drilling locations, enabling quicker adaptation of a standard housing to an application
Centre lines are cast into the housing base to simplify the alignment process
Several sealing options to extend bearing service life in harsh operating environments
Grease guiding system guides grease directly to the side of the bearing
Stiff design insensitive to over-tightening of the attachment bolts
Excellent heat dissipation lowers bearing operating temperature, extends relubrication intervals and increases the service life of the bearings, seals and lubricant
Drilled and tapped holes for grease fittings
Caps and bases individually marked to avoid mixing caps and bases, enabling traceability
Dimples cast into housing to identify drilling locations, enabling quicker adaptation of a standard housing to an application
Centre lines are cast into the housing base to simplify the alignment process
Several sealing options to extend bearing service life in harsh operating environments
Grease guiding system guides grease directly to the side of the bearing
Zastosowania
Mine ventilators;exhaust and fresh air fans;flue gas fans;emergency power supply generator flywheels;transmissions;belt drives;impact and hammer mills
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 7460 g |
|---|---|
| Wysokość wału | 80 mm |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie
