Referencje
Gedore:222020
Rubix:757255
Producent:4537060
EAN:4017981222020
Szczegóły produktu : Obcinacz do rur 222020 4537060
Pipe cutter with high efficiency with 3 cutting wheels. Specifically suitable for working in hard-to-reach places, because a rotation of 360° is not necessary. By changing the cutting wheels also suitable for stainless steel pipe (execution 2"). Bracket of malleable cast iron. Perfect starter by built-in tension spring system (execution 2"). Protected by sleeve-shaped spindle extension. Blue lacquered, spindle burnished.
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 2700 g |
|---|---|
| Długość | 380 mm |
| Ciężar | 2.7 kg |
Pokaż UNSPSC / ECL@SS
zł 781,18 Netto
/ Sztuka
zł 960,85 Brutto
- Termin dostawy na zapytanie

