Referencje
SMC:KQ2C-08YA
Rubix:624988
Producent:00984187
EAN:3618036069693
Specyfikacja techniczna
Szczegóły produktu : Nakrętka żółta KQ2C-08YA
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Mocne strony
•Accepts nylon and urethane tubes|Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Specyfikacja techniczna
Atrybuty
| Połączenie 2 | 8 |
|---|
Pokaż UNSPSC / ECL@SS
zł 0,44 Netto
/ Sztuka
zł 0,54 Brutto
- Termin dostawy na zapytanie