Referencje
Parker:BVGT4-3/4C
Rubix:715169
EAN:0886357099481

Szczegóły produktu : Zawor odcinający BVGT4-3/4C
This range of valves with fluoropolymer seals, available in compact, standard and lockable series, covers many industrial applications for which the fluids conveyed and working temperatures require this seal material.
Features/Benefits:
- Optimised Installation
• Full fluid flow
• Long or butterfly lever
• Corrosion resistance
• A lockable version for operational safety
• Good value/performance ratio
- Wide Compatibility
• Numerous compatible fluids
• Can be used for low and medium pressure applications
• Surface treatment for corrosion protection
Markets:
• Machine Tools
• Agricultural Machinery
• Wearing Apparel
• Plumbing
• Air Conditioning
• Heating
Applications:
• Allow/Stop Industrial Fluids Circulation on Industrial Circuits
• Suitable for Low and High Temperatures
Technologies:
• Industrial valves
• Lockable valve
• Standard valve
• Compact valve
• Corrosion resistance
• Ball valve manufacturer
Technical Characteristics:
• Fluids: Compressed air, gas, water, water vapour, oil and all fluids compatible with the component materials
• Materials: steel with plastic sleeve, technical polymer, treated zamak, treated steel, PTFE, galvanised steel, nickel-plated brass, nickel-plated or chromium-plated shot-blasted brass, nickel-plated or hard chromium-plated brass, FPM, silicone free
• Pressure:
Standard and Lockable Series: 0 to 40 bar
Compact series: 0 to 35 bar
• Temperature:
Standard and Lockable Series: -20°C to +130°C
Compact series: -10°C to +90°C
Regulations:
• DI: 97/23/EC (module PED A - EC diameters greater than 25 mm)
• DI: Machinery Directive 2006/42/EC
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 89/392/EC
Product Types:
• 2/2 Standard In-Line Ball Valve, Female BSPP Thread
• 2/2 Standard Compact In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 Standard Compact In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Lockable Ball Valve, Female BSPP Thread
• 2/2 In-Line Lockable Vented Ball Valve, Female BSPP Thread
Features/Benefits:
- Optimised Installation
• Full fluid flow
• Long or butterfly lever
• Corrosion resistance
• A lockable version for operational safety
• Good value/performance ratio
- Wide Compatibility
• Numerous compatible fluids
• Can be used for low and medium pressure applications
• Surface treatment for corrosion protection
Markets:
• Machine Tools
• Agricultural Machinery
• Wearing Apparel
• Plumbing
• Air Conditioning
• Heating
Applications:
• Allow/Stop Industrial Fluids Circulation on Industrial Circuits
• Suitable for Low and High Temperatures
Technologies:
• Industrial valves
• Lockable valve
• Standard valve
• Compact valve
• Corrosion resistance
• Ball valve manufacturer
Technical Characteristics:
• Fluids: Compressed air, gas, water, water vapour, oil and all fluids compatible with the component materials
• Materials: steel with plastic sleeve, technical polymer, treated zamak, treated steel, PTFE, galvanised steel, nickel-plated brass, nickel-plated or chromium-plated shot-blasted brass, nickel-plated or hard chromium-plated brass, FPM, silicone free
• Pressure:
Standard and Lockable Series: 0 to 40 bar
Compact series: 0 to 35 bar
• Temperature:
Standard and Lockable Series: -20°C to +130°C
Compact series: -10°C to +90°C
Regulations:
• DI: 97/23/EC (module PED A - EC diameters greater than 25 mm)
• DI: Machinery Directive 2006/42/EC
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 89/392/EC
Product Types:
• 2/2 Standard In-Line Ball Valve, Female BSPP Thread
• 2/2 Standard Compact In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 Standard Compact In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Lockable Ball Valve, Female BSPP Thread
• 2/2 In-Line Lockable Vented Ball Valve, Female BSPP Thread
Betätigungsart: Ręczna
Anwendung: Pneumatyka, sterowanie procesowe, bezpieczeństwo, sterowanie mediami, maszyny rolnicze, tekstylia, instalacje sanitarne, klimatyzacja, ogrzewanie
Kugelmaterial: Mosiądz niklowany
Material der Kugeldichtung: PTFE
Körperwerkstoff: Mosiądz niklowany
Gehäuse-Material: MOSIĄDZ NIKLOWANY
Marke: Legris
Konfiguration: 2/2
Anschluss 1 Gewindegröße (metrisch): G3/4
Anschlussgröße: G3/4
Anschlusstyp: BSPP
Nenndurchmesser (dn): 20
Division: Przyłącza niskociśnieniowe Dywizja Europa
Durchflussmenge: n/a
Für Flüssigkeiten: Gazy, woda, para wodna, olej, wszystkie płyny kompatybilne z materiałami komponentów
Funktion: 2-drogowy
Griff: Uchwyt motylkowy, aluminium poddane obróbce
Griffart: Dźwignia motylkowa (aluminium poddane obróbce), żółta
Industrie: Przemysłowe instalacje produkcyjne
Maximale Durchflussmenge: n/a
Maximaler Betriebsdruck: 40, 4, 580
Maximale Betriebstemperatur: 170, 338
Minimale Betriebstemperatur: -40
Montageart: W linii
O-Ring Werkstoff: FPM
Betriebsdruck: 0 bis 4, 0 bis 40
Bedienungsart: Sterowany dźwignią
Düsengröße: 20
Produktreihe: Seria standardowa
Produktart: Zawór kulowy z gwintem wewnętrznym
Produkttyp: Zawory kulowe
Menge pro Box: 10
Herkunftsland: Włochy
Dichtungsmaterial: PTFE
Sitzmaterial: PTFE
Form: W linii
Form: 2/2 Standardowa seria liniowy zawór kulowy żeński
Spezifikationen Met: DI: 97/23/EC (Moduł PED A - średnica większa niż 25 mm), DI: 2006/42/EC (Dyrektywa maszynowa), RoHS, REACH
Schaftmaterial: Mosiądz niklowany
Schaftmaterial: MOSIĄDZ NIKLOWANY
Schaftdichtungsmaterial: FPM, podwójny O-ring
Technologie: Transport mediów płynnych i gazowych, sterowanie procesowe, pneumatyka
Gewicht: 0,265, 0,583
Anwendung: Pneumatyka, sterowanie procesowe, bezpieczeństwo, sterowanie mediami, maszyny rolnicze, tekstylia, instalacje sanitarne, klimatyzacja, ogrzewanie
Kugelmaterial: Mosiądz niklowany
Material der Kugeldichtung: PTFE
Körperwerkstoff: Mosiądz niklowany
Gehäuse-Material: MOSIĄDZ NIKLOWANY
Marke: Legris
Konfiguration: 2/2
Anschluss 1 Gewindegröße (metrisch): G3/4
Anschlussgröße: G3/4
Anschlusstyp: BSPP
Nenndurchmesser (dn): 20
Division: Przyłącza niskociśnieniowe Dywizja Europa
Durchflussmenge: n/a
Für Flüssigkeiten: Gazy, woda, para wodna, olej, wszystkie płyny kompatybilne z materiałami komponentów
Funktion: 2-drogowy
Griff: Uchwyt motylkowy, aluminium poddane obróbce
Griffart: Dźwignia motylkowa (aluminium poddane obróbce), żółta
Industrie: Przemysłowe instalacje produkcyjne
Maximale Durchflussmenge: n/a
Maximaler Betriebsdruck: 40, 4, 580
Maximale Betriebstemperatur: 170, 338
Minimale Betriebstemperatur: -40
Montageart: W linii
O-Ring Werkstoff: FPM
Betriebsdruck: 0 bis 4, 0 bis 40
Bedienungsart: Sterowany dźwignią
Düsengröße: 20
Produktreihe: Seria standardowa
Produktart: Zawór kulowy z gwintem wewnętrznym
Produkttyp: Zawory kulowe
Menge pro Box: 10
Herkunftsland: Włochy
Dichtungsmaterial: PTFE
Sitzmaterial: PTFE
Form: W linii
Form: 2/2 Standardowa seria liniowy zawór kulowy żeński
Spezifikationen Met: DI: 97/23/EC (Moduł PED A - średnica większa niż 25 mm), DI: 2006/42/EC (Dyrektywa maszynowa), RoHS, REACH
Schaftmaterial: Mosiądz niklowany
Schaftmaterial: MOSIĄDZ NIKLOWANY
Schaftdichtungsmaterial: FPM, podwójny O-ring
Technologie: Transport mediów płynnych i gazowych, sterowanie procesowe, pneumatyka
Gewicht: 0,265, 0,583
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 265 g |
|---|---|
| Typ | bvgt |
| 150 mm | |
| 150 mm |
Pokaż UNSPSC / ECL@SS
zł 86,33 Netto
/ Sztuka
zł 106,19 Brutto
- Termin dostawy na zapytanie
