Referencje
Parker:0199 10 17
Rubix:1470506
Producent:0199 10 17
EAN:0820099130217


Informacje techniczne
| Materiał | mosiądz |
|---|---|
| Typ | złącze 0199 10 17 |
| Średnica gwintowania (cal) | 3/8 '' |
Szczegóły produktu : Złącze 0199 10 17
These "universal" fittings provide users with numerous connection options for a wide variety of tube materials without the need for tube threading or soldering.
This range guarantees excellent long-term sealing and performance.
Features/Benefits:
- Simple to Install and Use
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability
- Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
• Brass compression fittings
• Compression fittings
• Universal fittings
• Pneumatic fittings
• Pneumatic applications
• Hydraulic applications
• Connects to Copper tube
• Connects to Brass tube
• Connects to Steel tube
• Connects to Polyamide tube
Technical Characteristics:
• Fluids: Water, machining oil, fuel, hydraulic oil, compressed air, chemical fluids, disinfectants
• Materials: steel, polymer, brass
• Pressure: Vacuum to 550 bar
• Temperature: -40°C to +250°C
Regulations:
• CNOMO: E07.21.115N (for robotic equipment in the automotive industry)
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS)
• DI: 94/9/EC (ATEX)
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting with Captive Sealing Washer, Male BSPP and Metric Thread
• Stud Fitting, with Bi-Material Seal, Male BSPP
• Stud Fitting, Male Metric Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Orientable Elbow, Male BSPP Thread
• Stud Branch Tee, Male BSPT Thread
• Stud Run Tee, Male BSPT Thread
• Single Banjo, with Captive Sealing Washer, Male BSPP Thread
• Single Banjo with Bi-Material Seal, Male BSPP Thread
• Double Banjo with Captive Sealing Washer, Male BSPP Thread
• Double Banjo with Bi-Material Seal, Male BSPP Thread
• Equal Tube-to-Tube Connector
• Equal Tube-to-Tube Connector with Mounting Boss
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
• Equal Y Piece with Mounting Boss
• Equal Cross
This range guarantees excellent long-term sealing and performance.
Features/Benefits:
- Simple to Install and Use
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability
- Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
• Brass compression fittings
• Compression fittings
• Universal fittings
• Pneumatic fittings
• Pneumatic applications
• Hydraulic applications
• Connects to Copper tube
• Connects to Brass tube
• Connects to Steel tube
• Connects to Polyamide tube
Technical Characteristics:
• Fluids: Water, machining oil, fuel, hydraulic oil, compressed air, chemical fluids, disinfectants
• Materials: steel, polymer, brass
• Pressure: Vacuum to 550 bar
• Temperature: -40°C to +250°C
Regulations:
• CNOMO: E07.21.115N (for robotic equipment in the automotive industry)
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS)
• DI: 94/9/EC (ATEX)
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting with Captive Sealing Washer, Male BSPP and Metric Thread
• Stud Fitting, with Bi-Material Seal, Male BSPP
• Stud Fitting, Male Metric Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Orientable Elbow, Male BSPP Thread
• Stud Branch Tee, Male BSPT Thread
• Stud Run Tee, Male BSPT Thread
• Single Banjo, with Captive Sealing Washer, Male BSPP Thread
• Single Banjo with Bi-Material Seal, Male BSPP Thread
• Double Banjo with Captive Sealing Washer, Male BSPP Thread
• Double Banjo with Bi-Material Seal, Male BSPP Thread
• Equal Tube-to-Tube Connector
• Equal Tube-to-Tube Connector with Mounting Boss
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
• Equal Y Piece with Mounting Boss
• Equal Cross
Zastosowanie: Pneumatyka, chłodzenie, procesy w motoryzacji, smarowanie, przekazywanie cieczy, pakowanie, maszyny przemysłowe
Połączenie 1 rozmiar gwintu (metryczny): G3/8
Połączenie 1 rodzaj gwintu: BSPP
Połączenie 2 zewnętrzna średnica węża (mm): 10
Dywizja: Złączki niskociśnieniowe Europa
Maksymalna temperatura robocza: 100
Media: Woda, olej obróbkowy, paliwo, olej hydrauliczny, sprężone powietrze, ciecze chemiczne, środki dezynfekujące
Minimalna temperatura robocza: -40
Materiał nakrętki: BRASS
Materiał O-ringa: NBR
Typ produktu: Złączki zaciskowe mosiężne
Ilość w pudełku: 10
Kształt: Gwint zewnętrzny z regulowanym kątem 90°
Materiał tulei: BRASS
Spełnione specyfikacje: CNOMO: E07.21.115N (dla instalacji robotów w przemyśle motoryzacyjnym), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX)
Waga: 0.078
Połączenie 1 rozmiar gwintu (metryczny): G3/8
Połączenie 1 rodzaj gwintu: BSPP
Połączenie 2 zewnętrzna średnica węża (mm): 10
Dywizja: Złączki niskociśnieniowe Europa
Maksymalna temperatura robocza: 100
Media: Woda, olej obróbkowy, paliwo, olej hydrauliczny, sprężone powietrze, ciecze chemiczne, środki dezynfekujące
Minimalna temperatura robocza: -40
Materiał nakrętki: BRASS
Materiał O-ringa: NBR
Typ produktu: Złączki zaciskowe mosiężne
Ilość w pudełku: 10
Kształt: Gwint zewnętrzny z regulowanym kątem 90°
Materiał tulei: BRASS
Spełnione specyfikacje: CNOMO: E07.21.115N (dla instalacji robotów w przemyśle motoryzacyjnym), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX)
Waga: 0.078
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 79 g |
|---|---|
| Waga w opakowaniu | 822 g |
| Materiał | mosiądz |
| Typ | złącze 0199 10 17 |
| Średnica gwintowania (cal) | 3/8 '' |
| Ciśnienie nominalne | 550 bar |
| Ciśnienie | 550 bar |
| Seria | 199 |
| Średnica rury zewnętrzna | 22 mm |
| Maksymalne ciśnienie serwisowe | 550 bar |
| 60 mm | |
| 90 mm |
Pokaż UNSPSC / ECL@SS
zł 51,73 Netto
/ Sztuka
zł 63,63 Brutto
- Termin dostawy na zapytanie